

€9.36/ pieceexcl. VAT
€11.33incl. VAT
Sold per: 90Min. order: 90
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-MM-ORADJ |
Manufacturer ID | 90CFD-09FM-14MM-ORADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Adjustable | Yes |
Port seal | O-ring |
Maximum operating pressure in bar | 400 bar |