




€22.25/ pieceexcl. VAT
€26.92incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-JM-UM-OBADJ |
Manufacturer ID | 90CFD-16JM-12UM-OBADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/16"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.1/16"- 12 UN |
Adjustable | Yes |
Port seal | O-ring |