




€20.90/ pieceexcl. VAT
€25.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-JM-MM-ORADJ |
Manufacturer ID | 90CFD-16JM-33MM-ORADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/16"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Adjustable | Yes |
Port seal | O-ring |