




€5.97/ pieceexcl. VAT
€7.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-JM-MM-ORADJ |
Manufacturer ID | 90CFD-04JM-10MM-ORADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Adjustable | Yes |
Port seal | O-ring |
Maximum operating pressure in bar | 345 bar |