

€14.37/ pieceexcl. VAT
€17.39incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-FM-FFS |
Manufacturer ID | 45CFD-06FM-06FFS |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | Internal thread |
Connection size 2 | 9/16"-18 UNF (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.28/ pieceexcl. VAT
€0.34incl. VAT
351395 In stock - Estimated delivery date 10/11/2026