




€36.28/ pieceexcl. VAT
€43.90incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-JM-JFS |
Manufacturer ID | 45CFD-20JM-20JFS |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/8"-12 UN (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.5/8"-12 UN (JIC) |
Maximum operating pressure in bar | 140 bar |