




€7.44/ pieceexcl. VAT
€9.00incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-JM-JFS |
Manufacturer ID | 45CFD-05JM-05JFS |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 275 bar |