FLEXION

FLEXION Elbow adapter 45° steel BSPP-m/BSPP-fs 45CFD-02BM60-02BFS60

  • ERIKS:14594635
Image 1
Image 2
Image 1
Image 2
  • Swivel 45° Elbow
  • BSPP male thread with 60° cone
  • BSPP female swivel with 60° cone
  • Material: Zinc-plated steel
Save to list

€10.68/ pieceexcl. VAT

€12.92incl. VAT

Sold per: 75Min. order: 75

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
45CFD-BM60-BFS60
Manufacturer ID
45CFD-02BM60-02BFS60
Shape
Elbow 45°
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
1/8" BSP cyl.
Connection 2
Female swivel thread
Connection size 2
1/8" BSP cyl.