




€196.09/ pieceexcl. VAT
€237.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45SBR-BFS60-BFS60 |
Manufacturer ID | 45SBR-32BFS60-32BFS60 |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 2" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 2" BSP cyl. |
Maximum operating pressure in bar | 80 bar |