




€31.19/ pieceexcl. VAT
€37.74incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45SBR-BFS60-BFS60 |
Manufacturer ID | 45SBR-16BFS60-16BFS60 |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1" BSP cyl. |
Maximum operating pressure in bar | 200 bar |