




€13.49/ pieceexcl. VAT
€16.32incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-FM-UM-OBADJ |
Manufacturer ID | 45CFD-06FM-04UM-OBADJ |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 7/16" - 20 UNF |
Adjustable | Yes |
Port seal | O-ring |
Maximum operating pressure in bar | 345 bar |
€0.28/ pieceexcl. VAT
€0.34incl. VAT
351395 In stock - Estimated delivery date 10/11/2026