




€40.36/ pieceexcl. VAT
€48.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-JM-BM-ORADJ |
Manufacturer ID | 45CFD-16JM-20BM-ORADJ |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/16"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Adjustable | Yes |
Port seal | O-ring |