




€9.08/ pieceexcl. VAT
€10.99incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-BM60-BM60-ORADJ |
Manufacturer ID | 45CFD-06BM60-06BM-ORADJ |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Adjustable | Yes |
Port seal | O-ring |