




€33.50/ pieceexcl. VAT
€40.53incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | XU-NFF |
Manufacturer ID | XU-08NFF |
Shape | Cross piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/2" NPT |
Maximum operating pressure in bar | 210 bar |