




€25.70/ pieceexcl. VAT
€31.10incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | XU-NFF |
Manufacturer ID | XU-06NFF |
Shape | Cross piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 3/8" NPT |
Maximum operating pressure in bar | 210 bar |