




€21.23/ pieceexcl. VAT
€25.69incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | XU-NFF |
Manufacturer ID | XU-04NFF |
Shape | Cross piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/4" NPT |
Maximum operating pressure in bar | 275 bar |