




€22.64/ pieceexcl. VAT
€27.39incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | XU-JM |
Manufacturer ID | XU-10JM |
Shape | Cross piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 240 bar |