




€15.75/ pieceexcl. VAT
€19.06incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | XU-JM |
Manufacturer ID | XU-06JM |
Shape | Cross piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Maximum operating pressure in bar | 345 bar |