




€51.16/ pieceexcl. VAT
€61.90incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | XU-BM60 |
Manufacturer ID | XU-08BM60 |
Shape | Cross piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 315 bar |