
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€18.85/ pieceexcl. VAT
€22.81incl. VAT
45 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZWA |
Code | ZWA4208 |
Execution | Standard |
Skive or No-skive | Internal and external skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID (size) | -8 |
L | 36.5 mm |
D | 62 mm |