FLEXION

FLEXION Crimp ferrule ZFA4408

  • ERIKS:14491006
Image 1
Image 2
Image 1
Image 2
  • Crimp ferrule for hose H475E-H685E-H695E
  • Steel, zinc-nickel
  • External skive
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

714 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Code
ZFA4408
Execution
Standard
Skive or No-skive
Skive
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN12
Hose ID
1/2" in
Hose ID (size)
-8
L
33 mm
D
27.6 mm