
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€2.54/ pieceexcl. VAT
€3.07incl. VAT
535 In stock - Available while stock lasts - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA4008 |
Execution | Standard |
Skive or No-skive | Skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID (size) | -8 |
L | 36 mm |
D | 30 mm |