
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€2.17/ pieceexcl. VAT
€2.63incl. VAT
648 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA4006 |
Execution | Standard |
Skive or No-skive | Skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID (size) | -6 |
L | 33.5 mm |
D | 25.4 mm |