
.jpg&w=1536&q=80)
€2.43/ pieceexcl. VAT
€2.94incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA0805 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID (size) | -5 |
L | 30 mm |
D | 19 mm |