
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€15.66/ pieceexcl. VAT
€18.95incl. VAT
138 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5010 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID (size) | -10 |
L | 34 mm |
D | 36.8 mm |