
.jpg&w=1536&q=80)
€55.72/ pieceexcl. VAT
€67.42incl. VAT
14 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ4016 |
Execution | Standard |
Skive or No-skive | Skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |