
.jpg&w=1536&q=80)
€22.64/ pieceexcl. VAT
€27.39incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ0812 |
Execution | Standard |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |