
.jpg&w=1536&q=80)
€12.37/ pieceexcl. VAT
€14.97incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ0810 |
Execution | Standard |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID (size) | -10 |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |