
.jpg&w=1536&q=80)
€8.37/ pieceexcl. VAT
€10.13incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ0803 |
Execution | Standard |
Hose ID (DN) | DN05 |
Hose ID | 3/16" in |
Hose ID (size) | -3 |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |