

€90.48/ pieceexcl. VAT
€109.48incl. VAT
100 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Code | QFG1016 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |
€34.18/ pieceexcl. VAT
€41.36incl. VAT
67 In stock - Estimated delivery date 04/11/2026