

€14.19/ meterexcl. VAT
€17.17incl. VAT
Sold per: 0.01Min. order: 0.01
2755 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | W200B |
Code | W200B-06 |
Hose ID | 3/8" in |
Hose ID | 9.6 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 17.9 mm |
Maximum operating pressure | 500 bar |
Maximum operating pressure | 50 MPa |
Maximum operating pressure | 7252 psi |
Minimum burst pressure | 1250 bar |
Minimum burst pressure | 125 MPa |
Minimum burst pressure | 18130 psi |
Minimum bending radius | 90 mm |
Material of inner wall | Water resistant synthetic rubber |
Material of outer wall | Blue synthetic rubber, resistant to animal fat, abrasion and weather resistant |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.42 kg/m |
Temperature range | from -40 to 155 °C |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
6011 In stock - Estimated delivery date 04/11/2026