




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-MEYE-MM |
Manufacturer ID | BANJO-14MEYE-14MM |
Shape | Banjo eye |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 14x1.5 |
Connection 2 | Banjo eye |
Connection size 2 | 14 mm |