




€10.10/ pieceexcl. VAT
€12.22incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IEYE-MM24 |
Manufacturer ID | BANJO-08IEYE-15MM24 |
Shape | Banjo eye |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 22x1.5 |
Connection 2 | Banjo eye |
Connection size 2 | 1/2" |