




€3.75/ pieceexcl. VAT
€4.54incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IEYE-BM60 |
Manufacturer ID | BANJO-06IEYE-06BM60 |
Shape | Banjo eye |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Banjo eye |
Connection size 2 | 3/8" |