




€3.15/ pieceexcl. VAT
€3.81incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IEYE-BM60 |
Manufacturer ID | BANJO-04IEYE-04BM60 |
Shape | Banjo eye |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Banjo eye |
Connection size 2 | 1/4" |