





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IBOLT |
Manufacturer ID | BANJO-04IBOLT |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
€2.57/ pieceexcl. VAT
€3.11incl. VAT
522 In stock - Estimated delivery date 09/11/2026