

€124.51/ pieceexcl. VAT
€150.66incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | BJMB |
Manufacturer ID | QFJBJM12 |
Shape | Banjo bolt |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Male thread |
Connection size 1 | M 12x1.5 |