




€6.47/ pieceexcl. VAT
€7.83incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IDLEBOLT |
Manufacturer ID | BANJO-06IDLEBOLT |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |