




€3.24/ pieceexcl. VAT
€3.92incl. VAT
85 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IDLEBOLT |
Manufacturer ID | BANJO-04IDLEBOLT |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |