

€60.98/ pieceexcl. VAT
€73.79incl. VAT
Sold per: 10Min. order: 10
290 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | SS-ADPT-B-T |
Material | Stainless steel 316L |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -20 to 200 °C |
Operation temperature | from -40 to 200 °C |
Operating pressure | from -0.95 to 150 bar |
Maximum operating pressure | 150 bar |