FLEXION

FLEXION Adaptor stainless steel AISI 316L male plug R1/8"

  • ERIKS:14334398
Image 1
Save to list

€10.74/ pieceexcl. VAT

€13.00incl. VAT

Sold per: 10Min. order: 10

330 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
SS-PLG-B-T
Material
Stainless steel 316L
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/8
Ambient temperature
from -20 to 200 °C
Operation temperature
from -40 to 200 °C
Operating pressure
from -0.95 to 150 bar
Maximum operating pressure
150 bar