

€63.41/ pieceexcl. VAT
€76.73incl. VAT
Sold per: 10Min. order: 10
280 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | SS-ADPT-B-L |
Material | Stainless steel 316L |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -20 to 200 °C |
Operation temperature | from -40 to 200 °C |
Operating pressure | from -0.95 to 150 bar |
Maximum operating pressure | 150 bar |