
€14.43/ pieceexcl. VAT
€17.46incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | Bipex |
Type | Elastic element |
Size | 97 |
Hardness | 92 Shore A |
Outer diameter | 97 mm |
Material | PUR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 220 Nm |
Weight | 0.034 kg |