
€28.88/ pieceexcl. VAT
€34.94incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | Bipex |
Type | Elastic element |
Size | 127 |
Hardness | 92 Shore A |
Outer diameter | 127 mm |
Material | PUR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 550 Nm |
Weight | 0.082 kg |