



€266.78/ pieceexcl. VAT
€322.80incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Continuous rated torque | 140 Nm |
Outer Diameter | 95 mm |
Max. Speed | 6600 rpm |
Material | Grey cast iron (GG) |
Version | H |
Size | 95 |