



€1,576.87/ pieceexcl. VAT
€1,908.01incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Continuous rated torque | 3900 Nm |
Outer Diameter | 250 mm |
Max. Speed | 3300 rpm |
Material | Grey cast iron (GG) |
Version | H |
Size | 250 |