FLENDER

FLENDER Pin coupling, N-Eupex Series, Type H, Grey cast iron, 250mm Outer Dia, 2WC00-0AC0

  • ERIKS:14155786
Image 1
Image 2
Image 1
Image 2
Save to list

€1,440.18/ pieceexcl. VAT

€1,742.62incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
H
Series
N-Eupex
Type
H
Type
Spacer
Continuous rated torque
3900 Nm
Outer Diameter
250 mm
Max. Speed
3300 rpm
Material
Grey cast iron (GG)
Weight
7.7 kg
Version
H
Size
250
s
180 mm