



€756.69/ pieceexcl. VAT
€915.59incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Continuous rated torque | 1250 Nm |
Outer Diameter | 180 mm |
Max. Speed | 4500 rpm |
Material | Grey cast iron (GG) |
Version | H |
Size | 180 |