



€339.54/ pieceexcl. VAT
€410.84incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Continuous rated torque | 345 Nm |
Outer Diameter | 125 mm |
Max. Speed | 6100 rpm |
Material | Grey cast iron (GG) |
Version | H |
Size | 125 |