



€228.42/ pieceexcl. VAT
€276.39incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Continuous rated torque | 225 Nm |
Outer Diameter | 110 mm |
Max. Speed | 6300 rpm |
Material | Grey cast iron (GG) |
Weight | 0.8 kg |
Version | H |
Size | 110 |
s | 100 mm |